text.skipToContent text.skipToNavigation

Bosch Impact wrench GDS 18V-1050 H


Cordless Impact Wrench GDS 18V-1050 H, The GDS 18V-1050 H Professional is the outstanding 3/4 impact wrench with brushless motor for the most diverse fields of application. Its BITURBO Brushless technology combines corded power with cordless freedom fully maximised for ProCORE 18V batteries. Whenever heavy-duty performance is needed, the new impact mech

Article number 8Z754850
Nominal voltage (V) 18
Max. torque (Nm) 1050
Tool insertion 3/4 inch external square
Impacts (1/min) 2600
Idle rotational speed (1/min) 1750
Packed per 1

Specifications

Nominal voltage (V) 18
Max. torque (Nm) 1050
Tool insertion 3/4 inch external square
Impacts (1/min) 2600
Idle rotational speed (1/min) 1750
Weight without battery-pack (kg) 2.9
Number of included batteries 0
With battery charger No
Brand BOSCH

Description

Cordless Impact Wrench GDS 18V-1050 H, The GDS 18V-1050 H Professional is the outstanding 3/4 impact wrench with brushless motor for the most diverse fields of application. Its BITURBO Brushless technology combines corded power with cordless freedom fully maximised for ProCORE 18V batteries. Whenever heavy-duty performance is needed, the new impact mechanism provides a tightening Torque of 1,050 Nm and breakaway torque of 1,700 m for particularly challenging working environments. The high versatility in power controlling is ensured by the 3-speed/torque settings that allow adjustments to the respective work requirements. The main areas of GDS 18V-1050 H Professional are meal applications (M10-M24) like structural steel construction, metal assembly, pipe fitting, truck maintenance, and wood construction. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V system). Cardboard box, Ladder clip (1600 A02 3G7)

Article numbers

Article number 8Z754850
EAN 4059952564654
UBB 500717752611
UNSPSC 27112700
Manufacturer article nr  06019J8500
Do not close this page. This message will disappear, when the page is fully loaded.