text.skipToContent text.skipToNavigation

Bosch UniversalImpact 700 Assistant Impact Drill 701W 3000RPM 1.6Nm


Article number 9M480580
Voltage (V) 230
Nominal power consumption (W) 701
Machine weight (kg) 1.7
Drill chuck span (mm) 2-13
Drill diameter steel 2nd gear (mm) 12
Drill diameter steel 1st gear (mm) 12
Drill diameter wood 2nd gear (mm) 30
Packed per 2
Full Box only

Specifications

Voltage (V) 230
Nominal power consumption (W) 701
Machine weight (kg) 1.7
Drill chuck span (mm) 2-13
Drill diameter steel 2nd gear (mm) 12
Drill diameter steel 1st gear (mm) 12
Drill diameter wood 2nd gear (mm) 30
Drill diameter wood 1st gear (mm) 30
Max. torque (Nm) 1.65
Tool insertion Other
Drill diameter concrete 2nd gear (mm) 14
Drill diameter concrete 1st gear (mm) 14
Power output (W) 530
Drill diameter stone 1st gear (mm) 14
Drill diameter stone 2nd gear (mm) 14
Max. number of strokes (1/min) 45000
Idle rotational speed 1st gear (1/min) 50-3000
Brand Bosch
Commodity code 84672199
Model UniversalImpact 700 Assistant
Type Impact Drill

Article numbers

Article number 9M480580
EAN 3165140874052
UBB 500583928584
UNSPSC 27112700
Manufacturer article nr  0603131001
Do not close this page. This message will disappear, when the page is fully loaded.