text.skipToContent text.skipToNavigation

Bosch Impact driver Without Battery


Cordless Impact Wrench GDS 18V-300, ABR makes disassembling scaffolds so easy!, Increase your working efficiency for disassembling scaffolds, L-BOXX 136 (1 600 A01 2G0), 1/2 L-BOXX inlay for tool (1 600 A00 M7R), 1/2 L-BOXX inlay for accessories (1 600 A00 2WC)

Article number 4V563941
Nominal voltage (V) 18
Width 64
Height 246
Length 163
Max. torque (Nm) 300
Packed per 1

Specifications

Nominal voltage (V) 18
Width 64
Height 246
Length 163
Max. torque (Nm) 300
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 2400
Weight without battery-pack (kg) 1.3
With battery charger No
Brand BOSCH

Description

Cordless Impact Wrench GDS 18V-300, ABR makes disassembling scaffolds so easy!, Increase your working efficiency for disassembling scaffolds, L-BOXX 136 (1 600 A01 2G0), 1/2 L-BOXX inlay for tool (1 600 A00 M7R), 1/2 L-BOXX inlay for accessories (1 600 A00 2WC)

Article numbers

Article number 4V563941
EAN 3165140984416
UBB 500707572037
UNSPSC 27112700
Manufacturer article nr  06019D8201
Do not close this page. This message will disappear, when the page is fully loaded.