text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Impact driver GDS 18V-1000


Cordless Impact Wrench GDS 18V-1000, The GDS 18V-1000 Professional is the powerful 1/2 impact wrench with BITURBO Brushless technology. Its cordless freedom with outstanding power is the outcome of the high-performing brushless motor fully maximised for ProCORE18V batteries. The new impact mechanism, which is designed to deliver a maximum tightening tor

Article number 1B845253
Nominal voltage (V) 18
Max. torque (Nm) 1000
Tool insertion 1/2 inch external square
Impacts (1/min) 2600
Idle rotational speed (1/min) 1750
Packed per 1

Specifications

Nominal voltage (V) 18
Max. torque (Nm) 1000
Tool insertion 1/2 inch external square
Impacts (1/min) 2600
Idle rotational speed (1/min) 1750
Weight without battery-pack (kg) 2.9
With battery charger No
Brand Bosch
Model GDS 18V-1000
Safety GDS 18V-1000
Type BH_NF_inh_02_EN

Description

Cordless Impact Wrench GDS 18V-1000, The GDS 18V-1000 Professional is the powerful 1/2 impact wrench with BITURBO Brushless technology. Its cordless freedom with outstanding power is the outcome of the high-performing brushless motor fully maximised for ProCORE18V batteries. The new impact mechanism, which is designed to deliver a maximum tightening torque of 1,000 Nm and a maximum breakaway torque of up to 1,600 Nm, provides best performance for heavy duties. Three settings offer excellent control over speed/torque for high versatility. The impact wrench is perfect for metal applications with machine screws from M10 to M24 like structural steel construction, metal assembly, pipe fitting, and for truck maintenance as well as for wood construction. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V system). L-BOXX 136 (1 600 A01 2G0), 1/1 L-BOXX inlay for tool and charger (1 600 A02 58Y), Ladder clip (1600 A02 3G7)

Article numbers

Article number 1B845253
EAN 4059952564579
UBB 500717752876
UNSPSC 27112700
Manufacturer article nr  06019J8301
Do not close this page. This message will disappear, when the page is fully loaded.