text.skipToContent text.skipToNavigation

Bosch Hose for GAS 11-21/GAS 12-30F 5m x 19mm


The Dust Extractor Hose connects to Bosch dust extractors. Suitable for: GAS 11-21, GAS 12-30F, GAS 12-50 RF, GAS 12-50 RFH, GAS 14-20 RFB, GAS 25 L SFC, GAS 50, GAS 50 M, GAS 1000 RF, GAS 1200 L Professional, PAS 10-20, PAS 11-25, PAS 11-25 F, PAS 12-50 F, PAS 1000, PAS 1000 F.

Article number 9V076992
Max. length (mm) 5000
Suitable for central vacuum systems No
Accessories Yes
Brand Bosch
Type Hose
Packed per 1

Specifications

Max. length (mm) 5000
Suitable for central vacuum systems No
Accessories Yes
Brand Bosch
Type Hose

Description

The Dust Extractor Hose connects to Bosch dust extractors. Suitable for: GAS 11-21, GAS 12-30F, GAS 12-50 RF, GAS 12-50 RFH, GAS 14-20 RFB, GAS 25 L SFC, GAS 50, GAS 50 M, GAS 1000 RF, GAS 1200 L Professional, PAS 10-20, PAS 11-25, PAS 11-25 F, PAS 12-50 F, PAS 1000, PAS 1000 F.

Article numbers

Article number 9V076992
EAN 3165140006149
UBB 500653082445
UNSPSC 27112700
Manufacturer article nr  1610793002
Do not close this page. This message will disappear, when the page is fully loaded.