text.skipToContent text.skipToNavigation

Bosch Hole saw SHEETM P-CHANGE 22MM


The Special for Sheet Metal Hole Saw offers durability while cutting holes through metal. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for extreme resilience and a long product lifetime. The configuration of the teeth on the Vario tooth strip is ideal for saw

Article number B4957.584.783
Diameter 22
Cutting depth (mm) 20
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Packed per 1

Specifications

Diameter 22
Cutting depth (mm) 20
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium No
Suitable for plastic No
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron Yes
Suitable for wood No
Suitable for brass Yes
Brand BOSCH

Description

The Special for Sheet Metal Hole Saw offers durability while cutting holes through metal. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for extreme resilience and a long product lifetime. The configuration of the teeth on the Vario tooth strip is ideal for sawing through thin material with reduced wear on the cutting edge. Furthermore, a depth-stop feature prevents breakthroughs to protect the work surface. Use this hole saw when cutting through sheet metal with a thickness of less than 5 mm, such as mild steel and stainless steel. The Special for Sheet Metal Hole Saw features Bosch's unique power-change adapter with the fastest arbour system on the market. It allows for locking and unlocking the hole saw and pilot drills in one click.

Article numbers

Article number B4957.584.783
EAN 3165140376044
UBB 500505050855
UNSPSC 27112826
Manufacturer article nr  2608584783
Do not close this page. This message will disappear, when the page is fully loaded.