text.skipToContent text.skipToNavigation

Bosch Hole saw HSS BIM 46


Article number B4957.584.115
Diameter 46
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Packed per 1

Specifications

Diameter 46
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass No

Article numbers

Article number B4957.584.115
EAN 3165140087551
UBB 500504990242
UNSPSC 27112826
Manufacturer article nr  2608584115
Do not close this page. This message will disappear, when the page is fully loaded.