text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Hole saw HSS BIM 38


The bi-metal Hole Saw offers smooth cutting through various materials. The tooth configuration (Vario tooth strip) is ideal for gliding through material to provide smooth cuts. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for long-lasting cutting. Use this ho

Article number B4957.584.111
Diameter 38
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Packed per 1

Specifications

Diameter 38
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass No
Brand Bosch

Description

The bi-metal Hole Saw offers smooth cutting through various materials. The tooth configuration (Vario tooth strip) is ideal for gliding through material to provide smooth cuts. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for long-lasting cutting. Use this hole saw when cutting through wood, metal and plastics

Article numbers

Article number B4957.584.111
EAN 3165140087513
UBB 500505041615
UNSPSC 27112826
Manufacturer article nr  2608584111
Do not close this page. This message will disappear, when the page is fully loaded.