text.skipToContent text.skipToNavigation

Bosch Hole saw HSS BIM 22

Article number B4957.584.104
Diameter 22
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes

Specifications

Diameter 22
Cutting depth (mm) 44
Hole edge core drill No
Holding system Hexagon holder
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass No
Brand BOSCH

Article numbers

Article number B4957.584.104
EAN 3165140087445
UBB 500505040542
UNSPSC 27112826
Manufacturer article nr  2608584104
Do not close this page. This message will disappear, when the page is fully loaded.