text.skipToContent
text.skipToNavigation
0121 502 4001
Más de 150.000 artículos de fijación en stock
Servicio 24/7 con MyFabory
75 años ofreciendo calidad
Login
Register
Country
Germany
Bélgica
Eslovaquia
España
Francia
Hungría
Italy
Países Bajos
Polonia
Portugal
Reino Unido
Republica Checa
Rumania
Other
Fabory Group
Europa
中国
Language
Holandés
Francés
Inglés
Eslovaco
Inglés
Español
Inglés
Inglés
Francés
Alemán
Español
Italiano
Francés
Inglés
Húngaro
Inglés
Holandés
Inglés
Polaco
Inglés
Portugués
Inglés
Inglés
Checo
Inglés
Rumano
Inglés
Chino simplificado
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Hole saws
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Machining tools
Sawing
Hole saws
B4957.584.774
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch Hole Saw Arbor 20-105mm
Add to catalogue
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
Incl. VAT
Article number
B4957.584.774
With centre drill
No
Suitable for hole saw (mm)
20
Type of shaft
Other
Brand
Bosch
Weight per piece (g)
230
Commodity code
8466102000
Type
Hole Saw Arbor
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
With centre drill
No
Suitable for hole saw (mm)
20
Type of shaft
Other
Brand
Bosch
Weight per piece (g)
230
Commodity code
8466102000
Type
Hole Saw Arbor
Download as PDF
Print
Article numbers
Article number
B4957.584.774
EAN
3165140375894
UBB
500505050517
UNSPSC
27112826
Manufacturer article nr
2608584774
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering