text.skipToContent text.skipToNavigation

BOSCH Hedge trimmers 23-TRIMMER


Grass trimmer EasyGrassCut 23,Comfortable lightweight design for effortlessly impressive results,Lightweight and balanced design ideal for easy and comfortable handling,Hassle-free, semi-auto spool eliminates the need for manual adjustments,High-quality finish, powerful motor, and strong, durable line for ideal results,Ideal for cutting grass and weeds,

Article number 1Z269520
Weight 2
Voltage (V) 230
Nominal power consumption (W) 280
Cutting circle diameter (cm) 23
Brand Bosch
Packed per 1

Specifications

Weight 2
Voltage (V) 230
Nominal power consumption (W) 280
Cutting circle diameter (cm) 23
Brand Bosch

Description

Grass trimmer EasyGrassCut 23,Comfortable lightweight design for effortlessly impressive results,Lightweight and balanced design ideal for easy and comfortable handling,Hassle-free, semi-auto spool eliminates the need for manual adjustments,High-quality finish, powerful motor, and strong, durable line for ideal results,Ideal for cutting grass and weeds, lawn trimming, and garden edging,Cardboard box

Article numbers

Article number 1Z269520
EAN 4059952611457
UBB 500581272886
UNSPSC 27112700
Manufacturer article nr  06008C1H01
Do not close this page. This message will disappear, when the page is fully loaded.