text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Hand truck 10X50X80mm


Collapsible Hand Truck Aluminium Caddy, Convenient transport, Lightweight and compact: Aluminium caddy with collapsible wheels, handle and surface for space-saving storage, Safe transport of BOXXes due to side supports on the surface and elastic band for fixing, Load-bearing capacity of up to 125 kg, on stairs up to 60 kg

Article number 7E194741
Width 490
Height 80
Length 790
Payload 125
Material transport plain Aluminium
Packed per 1

Specifications

Width 490
Height 80
Length 790
Payload 125
Material transport plain Aluminium
Brand Bosch

Description

Collapsible Hand Truck Aluminium Caddy, Convenient transport, Lightweight and compact: Aluminium caddy with collapsible wheels, handle and surface for space-saving storage, Safe transport of BOXXes due to side supports on the surface and elastic band for fixing, Load-bearing capacity of up to 125 kg, on stairs up to 60 kg

Article numbers

Article number 7E194741
EAN 3165140767705
UBB 500636001058
UNSPSC 56101536
Manufacturer article nr  1600A001SA
Do not close this page. This message will disappear, when the page is fully loaded.