text.skipToContent text.skipToNavigation

BOSCH HAMMR DRILL SDSPLUS7X 20X400X450MM


Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t

Article number 9F752474
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Suitable for ceramics No
Packed per 1

Specifications

Total length (mm) 450
Diameter drill (mm) 20
Holding system SDS-plus
Cutting length (mm) 400
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand BOSCH

Description

Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, for example for fixings and installations, the Bosch EXPERT SDS plus-7X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS plus rotary hammer drills.

Article numbers

Article number 9F752474
EAN 4059952532165
UBB 500718656662
UNSPSC 27112700
Manufacturer article nr  2608900143
Do not close this page. This message will disappear, when the page is fully loaded.