text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH Hammers GBH 18V-26


Cordless Rotary Hammer with SDS plus GBH 18V-26, The GBH 18V-26 Professional is the all-round performer in the Bosch SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary

Article number 2A285639
Nominal voltage (V) 18
Length 347
Battery capacity (Ah) 0
Weight including battery-pack (kg) 3.5
Drill diameter in concrete (mm) 26
Packed per 1

Specifications

Nominal voltage (V) 18
Length 347
Battery capacity (Ah) 0
Weight including battery-pack (kg) 3.5
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4350
Idle rotational speed (1/min) 890
With battery charger No
Brand Bosch

Description

Cordless Rotary Hammer with SDS plus GBH 18V-26, The GBH 18V-26 Professional is the all-round performer in the Bosch SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy, providing fast material removal rates. Auxiliary handle (2 602 025 141), Depth stop 210 mm (1 613 001 010), L-BOXX 136 (1 600 A01 2G0), 1/1 L-BOXX inlay for tool (1 600 A00 HP1), Machine cloth

Article numbers

Article number 2A285639
EAN 3165140807883
UBB 500655451838
UNSPSC 27112700
Manufacturer article nr  0611909001
Do not close this page. This message will disappear, when the page is fully loaded.