text.skipToContent text.skipToNavigation

Bosch Hammer drill machine GSB 24-2


Impact Drill GSB 24-2, The GSB 24-2 Professional is a 2-gear corded impact drill with KickBack Control designed for the toughest jobs. Its strong 1,100 W high-performance motor and high torque make it ideal for most heavy duty applications. It also features KickBack Control for increased user protection. Equipped with a sturdy metal gear housing, this i

Article number 1A677070
Width 90
Height 220
Length 335
Nominal power consumption (W) 1100
Machine weight (kg) 2.9
Packed per 1

Specifications

Width 90
Height 220
Length 335
Nominal power consumption (W) 1100
Machine weight (kg) 2.9
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 40
Tool insertion Other
Drill diameter concrete 2nd gear (mm) 13
Drill diameter concrete 1st gear (mm) 22
Power output (W) 630
Drill diameter stone 1st gear (mm) 24
Drill diameter stone 2nd gear (mm) 16
Max. number of strokes (1/min) 51000
Idle rotational speed 1st gear (1/min) 900
Idle rotational speed 2nd gear (1/min) 3000

Description

Impact Drill GSB 24-2, The GSB 24-2 Professional is a 2-gear corded impact drill with KickBack Control designed for the toughest jobs. Its strong 1,100 W high-performance motor and high torque make it ideal for most heavy duty applications. It also features KickBack Control for increased user protection. Equipped with a sturdy metal gear housing, this impact drill is extremely robust for a long tool lifetime. This tool is intended for drilling in masonry, stone, wood, and metal. It is compatible with the dust attachment GDE 16 Cyl Professional. Keyless chuck 13 mm (2 608 572 150), Auxiliary handle (2 602 025 193), Depth stop 210 mm (1 613 001 010), L-Case (1 600 A00 M7X)

Article numbers

Article number 1A677070
EAN 3165140944519
UBB 500685895921
UNSPSC 27112700
Manufacturer article nr  060119C801
Do not close this page. This message will disappear, when the page is fully loaded.