text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit 8mm SDS-plus Shank 115mm


Artikelnummer
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Verpakt per 5
Alleen volledige verpakkingen

Specificaties

Total length (mm) 110
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 50
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Weight per piece (g) 48
Commodity code 82075060
Type Hammer Drill Bit

Artikelnummers

Artikelnummer B4996.080.115
EAN 3165140027809
UBB 500623562872
UNSPSC 20111603
Fabrikant artikelnummer 1618596172

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.