text.skipToContent text.skipToNavigation

Bosch Hammer drill bit 3,5 x 50 x 110mm


Article number
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 50
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 5
Full Box only

Specifications

Total length (mm) 110
Diameter drill (mm) 3.5
Holding system SDS-plus
Cutting length (mm) 50
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand BOSCH

Article numbers

Article number B4996.035.110
EAN 3165140189057
UBB 500623559415
UNSPSC 20111603
Manufacturer article nr  2608597773

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.