text.skipToContent text.skipToNavigation

BOSCH GWX 18V-15 P PROFESSIONAL


Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 P, The GWX 18V-15 P Professional works with BITURBO Brushless technology for fast cutting and high material removal. It provides high user protection through PROtection switch for fast disc standstill when the switch is released, super-fast X-Brake, and KickBack Control preventing unexpected kickback

Article number 6I050981
Nominal voltage (V) 18
Idle rotational speed (1/min) 9800
Weight without battery-pack (kg) 2.3
With battery charger No
Packed per 1

Specifications

Nominal voltage (V) 18
Idle rotational speed (1/min) 9800
Weight without battery-pack (kg) 2.3
With battery charger No

Description

Cordless Angle Grinder BITURBO with X-LOCK GWX 18V-15 P, The GWX 18V-15 P Professional works with BITURBO Brushless technology for fast cutting and high material removal. It provides high user protection through PROtection switch for fast disc standstill when the switch is released, super-fast X-Brake, and KickBack Control preventing unexpected kickback. The angle grinder uses the keyless X-LOCK system for quick, easy, and convenient accessory changes. The GWX 18V-15 P Professional is ideal for grinding metal or welding seams and for cutting metal, concrete, bricks, and tiles. It is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) – for maximum power use ProCORE18V ≥ 5.5 Ah. The angle grinder is also compatible with Bosch’s dust extraction systems GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional. Cardboard box, Vibration Control auxiliary handle (2 608 900 000), Protective guard (1 605 510 365), Protective clip-on cutting guard metal (2 608 000 756)

Article numbers

Article number 6I050981
EAN 4059952610030
UBB 500582773155
UNSPSC 27112700
Manufacturer article nr  06019H6F00
Do not close this page. This message will disappear, when the page is fully loaded.