text.skipToContent text.skipToNavigation

BOSCH GWX 18V-10


Cordless Angle Grinder GWX 18V-10, The GWX 18V-10 Professional cordless small angle grinder with X-LOCK offers an improved level of power and tool control in the 18 V category. It delivers cordless power equal to a 1,000 W corded grinder thanks to its powerful brushless motor and ProCORE18V technology. This small angle grinder comes with a keyless X-LOC

Article number 6H847540
Nominal voltage (V) 18
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2
With battery charger Yes
Packed per 1

Specifications

Nominal voltage (V) 18
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000
Weight without battery-pack (kg) 2
With battery charger Yes
Brand BOSCH

Description

Cordless Angle Grinder GWX 18V-10, The GWX 18V-10 Professional cordless small angle grinder with X-LOCK offers an improved level of power and tool control in the 18 V category. It delivers cordless power equal to a 1,000 W corded grinder thanks to its powerful brushless motor and ProCORE18V technology. This small angle grinder comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. Furthermore, it features Drop Control, KickBack Control, and X-Brake, providing maximum user protection and convenience. The tool is intended for cutting and grinding metal, stone, and concrete. It is compatible with dust attachments GDE 125 EA-T Professional and GDE 115 / 125 FC-T Professional, as well as with all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GWX 18V-10 Professional also features protection guard, and a Vibration Control handle. 1/1 L-BOXX inlay for tool and charger (1 600 A01 166), L-BOXX 136 (1 600 A01 2G0), Protective guard (1 605 510 365), Auxiliary handle (1 602 025 024)

Article numbers

Article number 6H847540
EAN 4059952549538
UBB 500712162907
UNSPSC 27112700
Manufacturer article nr  06017B0101
Do not close this page. This message will disappear, when the page is fully loaded.