text.skipToContent text.skipToNavigation

Bosch GWS 30-180 PB Angle Grinder 2.8kW 8500RPM 180mm


Angle Grinder GWS 30-180 PB, The GWS 30 PB Professional’s powerful 2,800 W brushless motor delivers an increase in productivity, enduring performance, and a very high material removal rate. Key components ensure a long service life and the brushless motor reduces tool downtime and wear. High productivity is combined with convenient safety features desig

Article number 5P326978
Voltage (V) 230
Nominal power consumption (W) 2800
Machine weight (kg) 5.7
Tool insertion M14
Max. disc diameter (mm) 180
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2800
Machine weight (kg) 5.7
Tool insertion M14
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8500
Brand Bosch
Model GWS 30-180 PB
Type Angle Grinder

Description

Angle Grinder GWS 30-180 PB, The GWS 30 PB Professional’s powerful 2,800 W brushless motor delivers an increase in productivity, enduring performance, and a very high material removal rate. Key components ensure a long service life and the brushless motor reduces tool downtime and wear. High productivity is combined with convenient safety features designed to protect the user. Vibration Control prevents long-term damage to hands. KickBack Control, Soft Start, Restart Protection, an integrated motor brake, and a PROtection switch for immediate power off when releasing the trigger all guard against accidental injuries. The GWS 30 PB Professional will grind metal or welding seams and cut through rebars, metal, and concrete.

Article numbers

Article number 5P326978
EAN 4059952609096
UBB 500582520606
UNSPSC 27112700
Manufacturer article nr  06018G0100
Do not close this page. This message will disappear, when the page is fully loaded.