text.skipToContent text.skipToNavigation

BOSCH GWS 30-180 B PROFESSIONAL


GWS 30-230 B, The GWS 30 B Professional’s powerful 2,800 W brushless motor delivers an increase in productivity, enduring performance, and a very high material removal rate. Key components ensure a long service life, and the brushless motor reduces tool downtime and wear. High productivity is combined with convenient safety features designed to protect

Article number 5Y303498
Width 110
Height 150
Voltage (V) 230
Length 530
Nominal power consumption (W) 2800
Packed per 1

Specifications

Width 110
Height 150
Voltage (V) 230
Length 530
Nominal power consumption (W) 2800
Machine weight (kg) 5.9
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand BOSCH

Description

GWS 30-230 B, The GWS 30 B Professional’s powerful 2,800 W brushless motor delivers an increase in productivity, enduring performance, and a very high material removal rate. Key components ensure a long service life, and the brushless motor reduces tool downtime and wear. High productivity is combined with convenient safety features designed to protect the user. Vibration Control prevents long-term damage to hands. KickBack Control, Soft Start, Restart Protection, and an integrated motor brake all guard against accidental injuries. The GWS 30 B Professional will grind metal or welding seams and cut through rebars, metal, and concrete.

Article numbers

Article number 5Y303498
EAN 4059952559766
UBB 500582640081
UNSPSC 27112700
Manufacturer article nr  06018G1000
Do not close this page. This message will disappear, when the page is fully loaded.