text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH GWS 2200 P


Angle Grinder GWS 2200 P, The GWS 2200 P Professional angle grinder for 230 mm discs combines a robust design with a solid performance. For increased user protection, it comes with a PROtection switch, which ensures that the angle grinder turns off immediately when the switch is released. Its powerful 2,200 W motor provides a good material removal rate.

Article number 0Y113710
Voltage (V) 230
Nominal power consumption (W) 2200
Machine weight (kg) 5.3
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2200
Machine weight (kg) 5.3
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand Bosch

Description

Angle Grinder GWS 2200 P, The GWS 2200 P Professional angle grinder for 230 mm discs combines a robust design with a solid performance. For increased user protection, it comes with a PROtection switch, which ensures that the angle grinder turns off immediately when the switch is released. Its powerful 2,200 W motor provides a good material removal rate. The scope of supply includes a standard side handle. The GWS 2200 P Professional is ideal for versatile cutting tasks in metal and stone. It is compatible with the Bosch Professional GDE 230 FC-S dust attachment. Cardboard box, Auxiliary handle (2 602 025 075), Protective guard (2 605 510 298), Two-hole spanner (1 607 950 048), Backing flange (1 605 703 099), Locking nut (1 603 340 040)

Article numbers

Article number 0Y113710
EAN 4053423240689
UBB 500573926028
UNSPSC 27112700
Manufacturer article nr  06018F4100
Do not close this page. This message will disappear, when the page is fully loaded.