text.skipToContent text.skipToNavigation

Bosch GWS 2000 P Angle Grinder 2kW 6500RPM 230mm


Angle Grinder GWS 2000 P, The GWS 2000 P Professional angle grinder for 230 mm discs offers a compact and lightweight design with PROtection switch. When released, the PROtection switch immediately turns off the angle grinder for increased user protection. Its 2,000 W motor provides a good material removal rate. A standard side handle is included in the

Article number 2T824670
Width 310
Height 140
Voltage (V) 230
Length (mm) 470
Nominal power consumption (W) 2000
Packed per 1

Specifications

Width 310
Height 140
Voltage (V) 230
Length (mm) 470
Nominal power consumption (W) 2000
Machine weight (kg) 5
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6500
Brand Bosch
Model GWS 2000 P
Type Angle Grinder

Description

Angle Grinder GWS 2000 P, The GWS 2000 P Professional angle grinder for 230 mm discs offers a compact and lightweight design with PROtection switch. When released, the PROtection switch immediately turns off the angle grinder for increased user protection. Its 2,000 W motor provides a good material removal rate. A standard side handle is included in the scope of supply. The GWS 2000 P Professional is ideal for versatile cutting tasks in metal and stone. It is compatible with the Bosch Professional GDE 230 FC-S dust attachment. Cardboard box, Auxiliary handle (2 602 025 075), Protective guard (2 605 510 298), Two-hole spanner (1 607 950 048), Backing flange (1 605 703 099), Locking nut (1 603 340 040)

Article numbers

Article number 2T824670
EAN 4053423240665
UBB 500581549440
UNSPSC 27112700
Manufacturer article nr  06018F2100
Do not close this page. This message will disappear, when the page is fully loaded.