text.skipToContent text.skipToNavigation

BOSCH GWS 18V-10 SC


Tool Kit: GWS 18V-10 SC (125 mm) + 3x GBA 5.0Ah + GAL 18V-40 (C),3 x battery GBA 18V 5.0Ah (1 600 A00 2U5),Quick charger GAL 18V-40 Professional (1 600 A01 9RJ),Cordless angle grinder GWS 18V-10 SC Professional (0 601 9G3 40B)

Article number 3O212982
Power supply Battery (rechargeable)
Packaging Other
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Packed per 1

Specifications

Power supply Battery (rechargeable)
Packaging Other
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 0
Number of drilling machines 0
Number of machines 1
Number of saw blades 0
Number of grinders 1
Number of screw drivers (battery) 0
Number of included batteries 3
Brand BOSCH

Description

Tool Kit: GWS 18V-10 SC (125 mm) + 3x GBA 5.0Ah + GAL 18V-40 (C),3 x battery GBA 18V 5.0Ah (1 600 A00 2U5),Quick charger GAL 18V-40 Professional (1 600 A01 9RJ),Cordless angle grinder GWS 18V-10 SC Professional (0 601 9G3 40B)

Article numbers

Article number 3O212982
EAN 4059952657080
UNSPSC 27112700
Manufacturer article nr  0615990N12
Do not close this page. This message will disappear, when the page is fully loaded.