text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH GST 18V-155 BC PROFESSIONAL


Cordless Jigsaw GST 18V-155 BC, GST 18V-155 BC Professional (with bow handle) comes with brushless motor and well-balanced tool design. The top handle gripping area and its variable speed trigger ensure perfect tool control. Its saw blade guidance prevents blade bending even in small curves and supports work with perfect precision. The tool is compatibl

Article number 6I036776
Nominal voltage (V) 18
Stroke (mm) 26
Cutting depth in wood (mm) 155
No-load stroke rate (1/min) 800
Max. material thickness in aluminium 250 N/mm² (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 18
Stroke (mm) 26
Cutting depth in wood (mm) 155
No-load stroke rate (1/min) 800
Max. material thickness in aluminium 250 N/mm² (mm) 20
Weight without battery-pack (kg) 2
With battery charger No
Brand Bosch

Description

Cordless Jigsaw GST 18V-155 BC, GST 18V-155 BC Professional (with bow handle) comes with brushless motor and well-balanced tool design. The top handle gripping area and its variable speed trigger ensure perfect tool control. Its saw blade guidance prevents blade bending even in small curves and supports work with perfect precision. The tool is compatible with external dust extraction. Its large saw blade ejection lever and the drop control ensure increased user health and safety protection. It is ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as in thicker or harder materials. It is compatible with guide rails via adapter and with all Bosch Professional 18V batteries and chargers (Professional 18V System). 1 x jigsaw blade T 144 DP, Precision for Wood (available separately as set of 3: 2 608 633 A31), 1 x jigsaw blade T 308 BP, Precision for Wood (available separately as set of 3: 2 608 667 399), Dust extraction nozzle (spare part number 1 617 S01 MS6), Dust extraction hood (spare part number 1 617 S01 MS8), Anti-splinter guard (spare part number 1 617 S01 MS7)

Article numbers

Article number 6I036776
EAN 4059952546018
UBB 500721195195
UNSPSC 27112700
Manufacturer article nr  06015B1001
Do not close this page. This message will disappear, when the page is fully loaded.