text.skipToContent text.skipToNavigation

BOSCH GST 18V-155 BC PROFESSIONAL


Cordless Jigsaw GST 18V-155 BC, GST 18V-155 BC Professional (with bow handle) comes with brushless motor and well-balanced tool design. The top handle gripping area and its variable speed trigger ensure perfect tool control. Its saw blade guidance prevents blade bending even in small curves and supports work with perfect precision. The tool is compatibl

Article number 0C472769
Nominal voltage (V) 18
Stroke (mm) 26
Battery capacity (Ah) 4
Cutting depth in wood (mm) 155
No-load stroke rate (1/min) 800
Packed per 1

Specifications

Nominal voltage (V) 18
Stroke (mm) 26
Battery capacity (Ah) 4
Cutting depth in wood (mm) 155
No-load stroke rate (1/min) 800
Max. material thickness in aluminium 250 N/mm² (mm) 20
Weight without battery-pack (kg) 2
Number of included batteries 2
With battery charger Yes

Description

Cordless Jigsaw GST 18V-155 BC, GST 18V-155 BC Professional (with bow handle) comes with brushless motor and well-balanced tool design. The top handle gripping area and its variable speed trigger ensure perfect tool control. Its saw blade guidance prevents blade bending even in small curves and supports work with perfect precision. The tool is compatible with external dust extraction. Its large saw blade ejection lever and the drop control ensure increased user health and safety protection. It is ideal for curved and cross cuts in solid wood, chipboard, and wood composites as well as in thicker or harder materials. It is compatible with guide rails via adapter and with all Bosch Professional 18V batteries and chargers (Professional 18V System). 2 x battery ProCORE18V 4.0Ah (1 600 A01 6GB), Quick charger GAL 18V-40 Professional (1 600 A01 9RJ), L-BOXX 136 (1 600 A01 2G0), 1 x jigsaw blade T 144 DP, Precision for Wood (available separately as set of 3: 2 608 633 A31), 1 x jigsaw blade T 308 BP, Precision for Wood (available separately as set of 3: 2 608 667 399), Dust extraction nozzle (spare part number 1 617 S01 MS6), Dust extraction hood (spare part number 1 617 S01 MS8), Anti-splinter guard (spare part number 1 617 S01 MS7)

Article numbers

Article number 0C472769
EAN 4059952546070
UBB 500721195278
UNSPSC 27112700
Manufacturer article nr  06015B1002
Do not close this page. This message will disappear, when the page is fully loaded.