text.skipToContent text.skipToNavigation

BOSCH GSS 12V-13 Professional


Cordless Orbital Sander GSS 18V-13, Dust bag (2 608 000 715), Base plate, 80 x 130 mm (2 608 601 447) with sanding plate (2 608 601 444), Delta base plate, 100 x 150 mm (2 608 601 448) with sanding plate (2 608 601 445), Base plate, 113 x 101 mm (2 608 601 446) with sanding plate (2 608 601 443), 1 x sanding sheet C470, Best for Wood + Paint, 120 (avail

Article number 8H182875
Nominal voltage (V) 18
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Packed per 1

Specifications

Nominal voltage (V) 18
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Base-plate length (mm) 130
Weight without battery-pack (kg) 1.1
With battery charger No
Brand Bosch

Description

Cordless Orbital Sander GSS 18V-13, Dust bag (2 608 000 715), Base plate, 80 x 130 mm (2 608 601 447) with sanding plate (2 608 601 444), Delta base plate, 100 x 150 mm (2 608 601 448) with sanding plate (2 608 601 445), Base plate, 113 x 101 mm (2 608 601 446) with sanding plate (2 608 601 443), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 458), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 901 117), Hole punch (2 608 000 652)

Article numbers

Article number 8H182875
EAN 4059952606187
UBB 500583452783
UNSPSC 27112700
Manufacturer article nr  06019L0101
Do not close this page. This message will disappear, when the page is fully loaded.