text.skipToContent text.skipToNavigation

Bosch GSR 18V-55 Cordless Drill Driver 13mm 1800RPM 55Nm 2x 18V 2Ah Li-Ion Battery


Cordless Drill/Driver GSR 18V-55, The cordless and powerful GSR 18V-55 Professional drill driver with brushless motor is the ideal starter tool in Bosch´s 18 V category. Tough and powerful with a high performance of 55 Nm and 1,750 RPM, it easily maximises efficiency on the jobsite, especially for work in wood and metal. Its 13-mm Roehm metal chuck make

Article number 6R618322
Nominal voltage (V) 18
Battery capacity (Ah) 20
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 20
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Torque setting (Nm) 55
Weight without battery-pack (kg) 1
Idle rotational speed 1st gear (1/min) 460
Idle rotational speed 2nd gear (1/min) 1800
Idle rotational speed 3rd gear (1/min) -
Number of included batteries 2
With battery charger Yes
Brand Bosch
Model GSR 18V-55
Type Cordless Drill Driver

Description

Cordless Drill/Driver GSR 18V-55, The cordless and powerful GSR 18V-55 Professional drill driver with brushless motor is the ideal starter tool in Bosch´s 18 V category. Tough and powerful with a high performance of 55 Nm and 1,750 RPM, it easily maximises efficiency on the jobsite, especially for work in wood and metal. Its 13-mm Roehm metal chuck makes it robust and offers an ideal power transfer for the widest range of drilling and screwdriving applications. For an extended tool lifetime and longer battery runtimes, it is equipped with a brushless motor. The drill driver is suitable for drilling in wood at up to 35 mm, in steel of up to 13 mm, and for screw diameters of up to 10 mm. It is compatible with all Bosch Professional 18 V batteries, including ProCORE18V batteries and chargers (Professional 18V System). 2 x battery GBA 18V 2.0Ah (1 600 Z00 036), Quick charger GAL 18V-40 Professional (1 600 A01 9RL), L-Case (1 600 A00 M7X)

Article numbers

Article number 6R618322
EAN 4059952509327
UBB 500582902275
UNSPSC 27112700
Manufacturer article nr  06019H5205
Do not close this page. This message will disappear, when the page is fully loaded.