text.skipToContent text.skipToNavigation

Bosch GSR 12V-15 Cordless Drill Driver in Suitcase 10mm 1300RPM 30Nm 2x 12V 2Ah Li-Ion Battery


Cordless Drill/Driver GSR 12V-15, The most powerful and compact driver in its class, Quick-clamp chuck (10 mm), 20 torque configurations + 1 for drilling, Electronic cell protection (ECP), Charger GAL 12V-20 Professional, 2 x battery GBA 12V 2.0Ah (1 600 Z00 02X), Carrying case, 10-piece screwdriver bit set

Article number 0M266231
Nominal voltage (V) 12
Battery capacity (Ah) 2
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 19
Drill diameter wood 1st gear (mm) 19
Max. torque (Nm) 30
Battery quality Lithium-ions
Torque setting (Nm) 30
Idle rotational speed 1st gear (1/min) 400
Idle rotational speed 2nd gear (1/min) 1300
Number of included batteries 2
With battery charger Yes
Brand Bosch
Model GSR 12V-15
Type Cordless Drill Driver

Description

Cordless Drill/Driver GSR 12V-15, The most powerful and compact driver in its class, Quick-clamp chuck (10 mm), 20 torque configurations + 1 for drilling, Electronic cell protection (ECP), Charger GAL 12V-20 Professional, 2 x battery GBA 12V 2.0Ah (1 600 Z00 02X), Carrying case, 10-piece screwdriver bit set

Article numbers

Article number 0M266231
EAN 4059952563862
UBB 500573769774
UNSPSC 27112700
Manufacturer article nr  060186810G
Do not close this page. This message will disappear, when the page is fully loaded.