text.skipToContent text.skipToNavigation

Bosch GSB 45 Drill Screwdriver in Case 1900RPM 45Nm 3x 18V 4Ah Battery


Article number 6C486962
Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 1
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 1
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 45
Drill diameter concrete 2nd gear (mm) 10
Drill diameter concrete 1st gear (mm) 10
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 21-45
Max. number of strokes (1/min) 27000
Idle rotational speed 1st gear (1/min) 0-500
Idle rotational speed 2nd gear (1/min) 0-1900
Number of included batteries 3
With battery charger Yes
Brand Bosch
Model GSB 45
Type Drill Screwdriver

Article numbers

Article number 6C486962
EAN 4053423249880
UBB 500582715578
UNSPSC 23101505
Manufacturer article nr  0615A5002U
Do not close this page. This message will disappear, when the page is fully loaded.