text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH GSB 18V-45 PROFESSIONAL


Cordless Drill/Driver GSB 18V-45, 2 x battery GBA 18V 3.0Ah (1 600 A01 2UV), Quick charger GAL 18V-40 Professional (1 600 A01 9RL), L-BOXX 136 (1 600 A01 2G0), L-BOXX inlay for tool

Article number 1K802840
Nominal voltage (V) 18
Height 203
Battery capacity (Ah) 3
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Packed per 1

Specifications

Nominal voltage (V) 18
Height 203
Battery capacity (Ah) 3
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 45
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 45
Max. number of strokes (1/min) 27000
Weight without battery-pack (kg) 1
Idle rotational speed 1st gear (1/min) 500
Idle rotational speed 2nd gear (1/min) 1900
Number of included batteries 2
With battery charger Yes
Brand Bosch

Description

Cordless Drill/Driver GSB 18V-45, 2 x battery GBA 18V 3.0Ah (1 600 A01 2UV), Quick charger GAL 18V-40 Professional (1 600 A01 9RL), L-BOXX 136 (1 600 A01 2G0), L-BOXX inlay for tool

Article numbers

Article number 1K802840
EAN 4059952635699
UBB 500581087003
UNSPSC 27112700
Manufacturer article nr  06019K3305
Do not close this page. This message will disappear, when the page is fully loaded.