text.skipToContent text.skipToNavigation

Bosch GSB 18V-150 C Drill Screwdriver in L-BOXX 13mm 2200RPM 150Nm 3x 18V 8Ah Li-Ion Battery


Article number 4O587163
Nominal voltage (V) 18
Battery capacity (Ah) 8
Weight including battery-pack (kg) 2.2
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 150
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 8
Weight including battery-pack (kg) 2.2
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 150
Drill diameter wood 1st gear (mm) 150
Max. torque (Nm) 150
Drill diameter concrete 2nd gear (mm) 20
Drill diameter concrete 1st gear (mm) 20
Drill diameter stone 1st gear (mm) 20
Drill diameter stone 2nd gear (mm) 20
Torque setting (Nm) 84-100
Max. number of strokes (1/min) 30000
Idle rotational speed 1st gear (1/min) 0-550
Idle rotational speed 2nd gear (1/min) 0-2200
Number of included batteries 3
With battery charger Yes
Brand Bosch
Model GSB 18V-150 C
Type Drill Screwdriver

Article numbers

Article number 4O587163
EAN 4053423249927
UNSPSC 23101505
Manufacturer article nr  0615A5002Y
Do not close this page. This message will disappear, when the page is fully loaded.