text.skipToContent text.skipToNavigation

Bosch GSB 18V-110 C Drill Screwdriver in L-BOXX 13mm 2100RPM 110Nm 3x 18V 4Ah Li-Ion Battery


Article number 7A848342
Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 1.9
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 82
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 1.9
Drill chuck span (mm) 1.5-13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 82
Drill diameter wood 1st gear (mm) 82
Max. torque (Nm) 110
Drill diameter concrete 2nd gear (mm) 16
Drill diameter concrete 1st gear (mm) 16
Drill diameter stone 1st gear (mm) 16
Drill diameter stone 2nd gear (mm) 16
Torque setting (Nm) 47-85
Max. number of strokes (1/min) 31500
Idle rotational speed 1st gear (1/min) 0-480
Idle rotational speed 2nd gear (1/min) 0-2100
Number of included batteries 3
With battery charger Yes
Brand Bosch
Model GSB 18V-110 C
Type Drill Screwdriver

Article numbers

Article number 7A848342
EAN 4053423249910
UNSPSC 23101505
Manufacturer article nr  0615A5002X
Do not close this page. This message will disappear, when the page is fully loaded.