text.skipToContent text.skipToNavigation

BOSCH GSA 18V-28 PROFESSIONAL


Cordless Reciprocating Saw BITURBO GSA 18V-28, Thanks to the Bosch Brushless technology, the GSA 185-LI offers cordless cutting performance beyond expectation – equivalent to that of a 1,100 W corded reciprocating saw. The GSA 185-LI has a great power-to-weight ratio which makes it easier and less exhausting to work with in any position. Additionally, t

Article number 7W976335
Nominal voltage (V) 18
No-load stroke rate (1/min) 2900
Stroke (mm) 28
Battery capacity (Ah) 5.5
Weight without battery-pack (kg) 3.2
Packed per 1

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 2900
Stroke (mm) 28
Battery capacity (Ah) 5.5
Weight without battery-pack (kg) 3.2
Number of included batteries 2
With battery charger Yes
Brand BOSCH

Description

Cordless Reciprocating Saw BITURBO GSA 18V-28, Thanks to the Bosch Brushless technology, the GSA 185-LI offers cordless cutting performance beyond expectation – equivalent to that of a 1,100 W corded reciprocating saw. The GSA 185-LI has a great power-to-weight ratio which makes it easier and less exhausting to work with in any position. Additionally, the toolless snap-in function ensures simple, one-handed insertion and ejection of the saw blade. The GSA 185-LI is ideal for demolition work involving a range of materials such as metal, wood, plastic, and insulation materials. It is compatible with the Bosch Professional 18V System. The GSA 185-LI is perfectly designed for close-to-wall cuts in an upside-down cutting position. Its ergonomic design shows a curved upper part of the handle which conveniently supports multi-grip positions. Speed can be adjusted easily and is continuously variable via a trigger. The reciprocating saw comes with an attachable rafter hook for balanced tool hanging. L-BOXX 238 (1 600 A01 2G2), 2 x battery ProCORE18V 5.5Ah (1 600 A02 149), Quick charger GAL 1880 CV (1 600 A00 B8G), 1 x reciprocating saw blade S 2345 X, Progressor for Wood (available separately as set of 2: 2 608 654 403), 1 x reciprocating saw blade S 123 XF, Progressor for Metal (available separately as set of 2: 2 608 654 416)

Article numbers

Article number 7W976335
EAN 4059952581552
UBB 500583321103
UNSPSC 27112700
Manufacturer article nr  06016C0003
Do not close this page. This message will disappear, when the page is fully loaded.