text.skipToContent text.skipToNavigation

BOSCH GSA 18V-28 PROFESSIONAL


Cordless Reciprocating Saw BITURBO GSA 18V-28, Thanks to the Bosch Brushless technology, the GSA 185-LI offers cordless cutting performance beyond expectation – equivalent to that of a 1,100 W corded reciprocating saw. The GSA 185-LI has a great power-to-weight ratio which makes it easier and less exhausting to work with in any position. Additionally, t

Article number 7A652018
Nominal voltage (V) 18
No-load stroke rate (1/min) 2900
Stroke (mm) 28
Weight without battery-pack (kg) 3.2
With battery charger No
Packed per 1

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 2900
Stroke (mm) 28
Weight without battery-pack (kg) 3.2
With battery charger No
Brand BOSCH

Description

Cordless Reciprocating Saw BITURBO GSA 18V-28, Thanks to the Bosch Brushless technology, the GSA 185-LI offers cordless cutting performance beyond expectation – equivalent to that of a 1,100 W corded reciprocating saw. The GSA 185-LI has a great power-to-weight ratio which makes it easier and less exhausting to work with in any position. Additionally, the toolless snap-in function ensures simple, one-handed insertion and ejection of the saw blade. The GSA 185-LI is ideal for demolition work involving a range of materials such as metal, wood, plastic, and insulation materials. It is compatible with the Bosch Professional 18V System. The GSA 185-LI is perfectly designed for close-to-wall cuts in an upside-down cutting position. Its ergonomic design shows a curved upper part of the handle which conveniently supports multi-grip positions. Speed can be adjusted easily and is continuously variable via a trigger. The reciprocating saw comes with an attachable rafter hook for balanced tool hanging. Cardboard box, 1 x reciprocating saw blade S 2345 X, Progressor for Wood (available separately as set of 2: 2 608 654 403), 1 x reciprocating saw blade S 123 XF, Progressor for Metal (available separately as set of 2: 2 608 654 416)

Article numbers

Article number 7A652018
EAN 4059952581439
UBB 500583041768
UNSPSC 27112700
Manufacturer article nr  06016C0000
Do not close this page. This message will disappear, when the page is fully loaded.