text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Groove cutter AIZ 28 SC


The Starlock AIZ 28 SC cutter provides reliable and easy cutting of various soft materials. The sharp blade is ideal for slicing through pliable materials. It features a razor-like continuous cutting edge on both blade sides along with a sharpened tip for effortlessly piercing and slicing through flexible materials. The rigid scraper body made from HCS

Article number B4985.000.365
Application Other
Suitable for stainless steel No
Suitable for steel No
Suitable for wood No
Suitable for nonferrous metals No
Packed per 1

Specifications

Application Other
Suitable for stainless steel No
Suitable for steel No
Suitable for wood No
Suitable for nonferrous metals No
Length saw blade (mm) 40
Brand Bosch

Description

The Starlock AIZ 28 SC cutter provides reliable and easy cutting of various soft materials. The sharp blade is ideal for slicing through pliable materials. It features a razor-like continuous cutting edge on both blade sides along with a sharpened tip for effortlessly piercing and slicing through flexible materials. The rigid scraper body made from HCS (high carbon steel) cuts through soft materials easily as its wide blade will not flex or warp mid-cut. This cutter is designed for use on soft expansion joints, putty materials like sealing compounds, insulation materials and soft joint materials. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer due to a 3-dimensional tight-fitting connection between machine and accessory.

Article numbers

Article number B4985.000.365
EAN 3165140546713
UBB 500570632298
UNSPSC 27112700
Manufacturer article nr  2608661691
Do not close this page. This message will disappear, when the page is fully loaded.