text.skipToContent text.skipToNavigation

Bosch Grinding wheel 125 x 6mm


The X-LOCK Standard for Metal Grinding Disc is a reliable choice for grinding work on metal. Its aluminium oxide abrasive grain, functional fillers and additives with a phenol resin bond matrix are well suited for general metal applications. The disc's optimum three-layer fibreglass net guarantees maximum protection during use. Bosch grinding discs comp

Article number 2J477609
Application Grinding
Thickness (mm) 6
Max. number of revolutions (1/min) 12.25
Disc diameter (mm) 125
Suitable for wet operation No
Packed per 1

Specifications

Application Grinding
Thickness (mm) 6
Max. number of revolutions (1/min) 12.25
Disc diameter (mm) 125
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device Yes
Brand BOSCH

Description

The X-LOCK Standard for Metal Grinding Disc is a reliable choice for grinding work on metal. Its aluminium oxide abrasive grain, functional fillers and additives with a phenol resin bond matrix are well suited for general metal applications. The disc's optimum three-layer fibreglass net guarantees maximum protection during use. Bosch grinding discs comply with the highest-level safety requirements, such as EN 12413. Changing grinding discs is fast and convenient thanks to the keyless X-LOCK system.

Article numbers

Article number 2J477609
EAN 3165140991063
UBB 500707581442
UNSPSC 31191500
Manufacturer article nr  2608619366
Do not close this page. This message will disappear, when the page is fully loaded.