text.skipToContent text.skipToNavigation

BOSCH Grinding & sanding GEX12V-125


Cordless Random Orbit Sander GEX 12V-125, The GEX 12V-125 Professional random orbit sander is the compact solution for always-on-the-go professionals. Its outstanding balance close to the workpiece and the supreme ergonomics of the palm rest and grip ensure optimal tool control. Defined by its lean and compact design, this 12 V random orbit sander makes

Article number 1P345208
Nominal voltage (V) 12
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 125
Grinding disc diameter (mm) 125
Abrasive mounting Burs
Packed per 1

Specifications

Nominal voltage (V) 12
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 125
Grinding disc diameter (mm) 125
Abrasive mounting Burs
Weight without battery-pack (kg) 0.8
With battery charger No
Brand Bosch

Description

Cordless Random Orbit Sander GEX 12V-125, The GEX 12V-125 Professional random orbit sander is the compact solution for always-on-the-go professionals. Its outstanding balance close to the workpiece and the supreme ergonomics of the palm rest and grip ensure optimal tool control. Defined by its lean and compact design, this 12 V random orbit sander makes sure to reach into tight corners. Its intuitive operating concept makes handling easy. The cordless GEX 12V-125 Professional is intended for basic sanding, in-between sanding, lacquer removal, and finishing surfaces. It is applicable on wood, veneer, lacquer, and filler, as well as mineral and acrylic. It is compatible with the Professional 12V system as well as Bosch’s Click & Clean dust extraction system. Sanding pad (125 mm) (2 608 000 714), 1 x sanding sheet C430, Expert for Wood + Paint, 120 (available separately as set of 5: 2 608 605 643), Dust bag (2 608 000 715)

Article numbers

Article number 1P345208
EAN 4059952539478
UBB 500718747008
UNSPSC 27112700
Manufacturer article nr  0601372101
Do not close this page. This message will disappear, when the page is fully loaded.