text.skipToContent text.skipToNavigation

Bosch GLL 3-80 CG Line Laser in L-BOXX Red Beam 30m ±0.2mm/m 12V Li-Ion/4x 1.5V LR6 Battery


Line Laser GLL 3-80 CG, The line laser GLL 3-80 CG Professional is simply connected and projects bold 3 x 360° lines for maximum visibility. Bright green laser lines offer up to four times better visibility than red lines. Innovative CAL Guard monitoring and a Bluetooth®-connected smartphone app allow for remote-control use as well as contactless adjust

Article number 7Y686228
Weight 0.9
Length of signalling route (m) 30
Accuracy (mm) 0.2
Wavelength of the sensor (nm) 500
Degree of protection (IP) IP54
Packed per 1

Specifications

Weight 0.9
Length of signalling route (m) 30
Accuracy (mm) 0.2
Wavelength of the sensor (nm) 500
Degree of protection (IP) IP54
Battery type Lithium-ions
Laserclass Class 2
Brand BOSCH
Model GLL 3-80 CG

Description

Line Laser GLL 3-80 CG, The line laser GLL 3-80 CG Professional is simply connected and projects bold 3 x 360° lines for maximum visibility. Bright green laser lines offer up to four times better visibility than red lines. Innovative CAL Guard monitoring and a Bluetooth®-connected smartphone app allow for remote-control use as well as contactless adjustments and high precision. This tool's 3 x 360° lines allow simultaneous horizontal and vertical levelling for highly efficient work. This line laser was developed for building floors, installing windows, mounting shelves, building framework for drywall, and laying tiles. Due to the GLL 3-80 CG Professional's Dual Power Source, it can be operated both with 12 V Li-ion battery and with standard alkaline batteries for added flexibility. It is capable of levelling itself on non-level surfaces up to +/- 4° in less than 4 seconds with excellent precision of ± 0.2 mm/m*/** and has a working range of up to 120 m when using the optional LR 7 Professional receiver. This line laser is compact, easy to handle, and extremely robust (IP54***). L-BOXX 136 (1 600 A01 2G0), Universal mount BM 1 Professional (0 601 015 A01), Laser target plate, Pouch, 1 x battery GBA 12V 2.0Ah (1 600 Z00 02X), Quick charger GAL 12V-40 Professional (1 600 A01 9R3)

Article numbers

Article number 7Y686228
EAN 3165140888424
UBB 500673194881
UNSPSC 27112700
Manufacturer article nr  0601063T00
Do not close this page. This message will disappear, when the page is fully loaded.