text.skipToContent text.skipToNavigation

BOSCH GKS 18V-70 L


Cordless Circular Saw GKS 18V-70 L, The GKS 18V-70 L Professional with the saw blade on the left offers cordless flexibility with corded power. This circular saw offers a high cordless cutting performance thanks to the BITURBO Brushless technology, which is equal to a corded circular saw with 1,800 W. For outstanding control in all cutting positions, it

Article number 5D404616
Nominal voltage (V) 18
Cutting depth (90°) (mm) 70
Cutting depth (45°) (mm) 49
Saw blade diameter (mm) 184
Saw blade bore hole (mm) 30
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 70
Cutting depth (45°) (mm) 49
Saw blade diameter (mm) 184
Saw blade bore hole (mm) 30
Max. pivoting range (°) 90
Idle rotational speed (1/min) 5000
Weight without battery-pack (kg) 4.1
With battery charger No

Description

Cordless Circular Saw GKS 18V-70 L, The GKS 18V-70 L Professional with the saw blade on the left offers cordless flexibility with corded power. This circular saw offers a high cordless cutting performance thanks to the BITURBO Brushless technology, which is equal to a corded circular saw with 1,800 W. For outstanding control in all cutting positions, it provides an ideal ergonomically auxiliary handle. With its 190 mm saw blade on the left, the GKS 18V-70 L offers a cutting depth of 70 mm in 90° cuts. The GKS 18V-70 L is suitable for sawing wood or wooden composites. It features an integrated 360° rotatable dust port connector, which is compatible with the Click&Clean System, and with dust bags. Furthermore, this circular saw is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Use ProCORE18V ≥ 5.5 Ah to reach maximum power. 1 x circular saw blade, Standard for Wood, 190 x 30 x 1.6 mm (2 608 837 708), Cardboard box, Parallel guide (2 608 000 751)

Article numbers

Article number 5D404616
EAN 4059952577913
UBB 500582398771
UNSPSC 27112700
Manufacturer article nr  06016B9000
Do not close this page. This message will disappear, when the page is fully loaded.