text.skipToContent text.skipToNavigation

BOSCH GKS 18V-57


Tool Kit: GKS 18V-57 + 3x GBA 5.0 Ah + GAL 18V-40 (L),3 x battery GBA 18V 5.0Ah (1 600 A00 2U5),Quick charger GAL 18V-40 Professional (1 600 A01 9RJ)

Article number 0L767743
Power supply Battery (rechargeable)
Packaging Other
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Packed per 1

Specifications

Power supply Battery (rechargeable)
Packaging Other
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 1
Number of drilling machines 0
Number of machines 1
Number of saw blades 0
Number of grinders 0
Number of screw drivers (battery) 0
Number of included batteries 3
Brand BOSCH

Description

Tool Kit: GKS 18V-57 + 3x GBA 5.0 Ah + GAL 18V-40 (L),3 x battery GBA 18V 5.0Ah (1 600 A00 2U5),Quick charger GAL 18V-40 Professional (1 600 A01 9RJ)

Article numbers

Article number 0L767743
EAN 4059952660462
UNSPSC 27112700
Manufacturer article nr  0615990N1G
Do not close this page. This message will disappear, when the page is fully loaded.