text.skipToContent text.skipToNavigation

BOSCH GKS 18V-57-2 PROFESSIONAL


Cordless Circular Saw GKS 18V-57-2, The Bosch GKS 185-LI circular saw gives an impressive cutting performance. Its powerful brushless motor provides faster cutting speed and easy serviceability. It is compact and safe to use, and its integrated dust extraction port connects with both corded and cordless Bosch vacuum cleaners to provide the users with a

Article number 3L053697
Nominal voltage (V) 18
Cutting depth (90°) (mm) 57
Cutting depth (45°) (mm) 41
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 57
Cutting depth (45°) (mm) 41
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Idle rotational speed (1/min) 5000
Weight without battery-pack (kg) 2.9

Description

Cordless Circular Saw GKS 18V-57-2, The Bosch GKS 185-LI circular saw gives an impressive cutting performance. Its powerful brushless motor provides faster cutting speed and easy serviceability. It is compact and safe to use, and its integrated dust extraction port connects with both corded and cordless Bosch vacuum cleaners to provide the users with a dust-free and safer work environment. The circular saw is compatible with all batteries and chargers in the Bosch Professional 18V System. The Bosch GKS 185-LI makes straight cuts to a depth of 57 mm and bevel cuts to a depth of 41 mm, delivering a bevel cutting angle of 22.5 °, 45 °, 50 ° and 90 ° through hard and soft wood, including OSB and MDF. It is compatible with all batteries and chargers in the Bosch Professional 18V System. L-BOXX 238, 1/1 L-BOXX inlay for tool (1 600 A02 F4V), Parallel guide (2 608 000 817), 1 x circular saw blade, Standard for Wood, 165 x 1.5/1.0 x 20 mm, 24 (2 608 837 685)

Article numbers

Article number 3L053697
EAN 4059952610610
UBB 500581775235
UNSPSC 27112700
Manufacturer article nr  06016C1201
Do not close this page. This message will disappear, when the page is fully loaded.