text.skipToContent text.skipToNavigation

BOSCH GKM 18V-50 PROFESSIONAL


Cordless Circular Saw GKM 18V-50, The GKM 18V-50 Professional metal circular saw makes work fast and cuts precise. Other advantages include nearly spark-free working thanks to an integrated and robust chip collection box that features an easy-to-open door to empty it. With a cutting line indicator, a viewing window, and an integrated LED light, it ensur

Article number 2G559373
Nominal voltage (V) 18
Cutting depth (90°) (mm) 50
Saw blade diameter (mm) 136
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 50
Saw blade diameter (mm) 136
Saw blade bore hole (mm) 20
Max. pivoting range (°) 90
Idle rotational speed (1/min) 4250
Weight without battery-pack (kg) 2.2
With battery charger No

Description

Cordless Circular Saw GKM 18V-50, The GKM 18V-50 Professional metal circular saw makes work fast and cuts precise. Other advantages include nearly spark-free working thanks to an integrated and robust chip collection box that features an easy-to-open door to empty it. With a cutting line indicator, a viewing window, and an integrated LED light, it ensures a shadow-free view and accurate cuts. Its handling is ergonomic and less tiring through an optimised grip for easy sawing in a wide range of positions. The GKM 18V-50 Professional is the specialist for quick and precise sawing of metal, particularly of cable trays or threaded rods and of steel (ferrous metal). It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V system). L-BOXX 238 (1 600 A01 2G2), 1 x circular saw blade, Standard for Steel, 136 x 1.6/1.2 x 20 mm, 30 (2 608 837 746), Parallel guide (2 610 347 119)

Article numbers

Article number 2G559373
EAN 4059952548333
UBB 500581395075
UNSPSC 27112700
Manufacturer article nr  06016B8001
Do not close this page. This message will disappear, when the page is fully loaded.