text.skipToContent text.skipToNavigation

Bosch GIS 1000 C Professional Thermal Detector in L-BOXX -40-1000°C 0.1-5m 0.1°C


Thermo Detector GIS 1000 C, The thermo detector GIS 1000 C Professional is the swift solution for precise reading and documentation of temperatures and relative humidity. While recording measurements, the device’s integrated camera conveniently captures images for instant display with the relevant values. Detailed data is quickly documented and can be s

Article number 6Y555502
Measured value memory Yes
Interface Yes
Measuring range (mm) -40
Model GIS 1000 C Professional
Packed per 1

Specifications

Measured value memory Yes
Interface Yes
Measuring range (mm) -40
Model GIS 1000 C Professional

Description

Thermo Detector GIS 1000 C, The thermo detector GIS 1000 C Professional is the swift solution for precise reading and documentation of temperatures and relative humidity. While recording measurements, the device’s integrated camera conveniently captures images for instant display with the relevant values. Detailed data is quickly documented and can be shared to remote devices thanks to the Bosch Thermal App via Bluetooth® connection. The thermo detector delivers a temperature recording, offering professionals five different modes for complex surface and contact temperatures (with integrated K-type functionality), dew point and thermal bridge calculations, and a user mode for custom values. Professionals can use the thermo detector in a range of applications, from determining mould risk to checking thermal bridges, as well as for accurate contact measurement of reflective surfaces, liquids, and direct air temperature. Along with measuring surface and contact temperatures, the GIS 1000 C Professional´s ambient sensor also quickly monitors surrounding conditions for precise measurement of room temperature and relative humidity, enabling an even wider range of applications. A straightforward user interface allows intuitive operation and delivers high-accuracy results on a wide measurement range. The GIS 1000 C Professional is not suitable for medical purposes. L-BOXX 136 (1 600 A01 2G0), L-BOXX inlay accessories, L-BOXX inlay for tool, Quick-start card, Micro USB cable (2 609 120 670)

Article numbers

Article number 6Y555502
EAN 3165140995184
UBB 500704848166
UNSPSC 27110000
Manufacturer article nr  0601083308
Do not close this page. This message will disappear, when the page is fully loaded.