text.skipToContent text.skipToNavigation

Bosch GDX 18V-210 C Cordless Impact Wrench in Cardboard Box 1/4" Hex Drive 210Nm 3400RPM


Cordless Impact Driver/Wrench GDX 18V-210 C, Built for strength, the powerful GDX 18V-210 C Professional impact driver delivers a high level of flexibility and damage prevention. Two default modes available on the user interface, selftapping screw (A) and wood screw (B), prevent broken or stripped off screwheads, worn-out threads, and damaged workpieces

Article number 1O799096
Nominal voltage (V) 18
Width 61
Height 205
Length (mm) 147
Max. torque (Nm) 210
Packed per 1

Specifications

Nominal voltage (V) 18
Width 61
Height 205
Length (mm) 147
Max. torque (Nm) 210
Tool insertion Other
Impacts (1/min) 4100
Suitable for screw diameter (mm) 6-16
Idle rotational speed (1/min) 0-3400
Weight without battery-pack (kg) 1.2
Number of included batteries 1
With battery charger Yes
Brand Bosch
Model GDX 18V-210 C
Type Cordless Impact Wrench

Description

Cordless Impact Driver/Wrench GDX 18V-210 C, Built for strength, the powerful GDX 18V-210 C Professional impact driver delivers a high level of flexibility and damage prevention. Two default modes available on the user interface, selftapping screw (A) and wood screw (B), prevent broken or stripped off screwheads, worn-out threads, and damaged workpieces by slowing down or shutting off the impact driver. All modes are customisable via the Bosch Toolbox App. The 2-in-1 tool holder facilitates quick and flexible changeover between 1/4” internal hex and 1/2” square drive tools. Power is adjustable via three speed/torque settings, offering advanced flexibility and control. This impact driver can be used in many applications, such as driving in selftapping or wood screws, or for tightening and removing metal bolts and nuts (M 6 - M 16). It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Cardboard box

Article numbers

Article number 1O799096
EAN 3165140971423
UBB 500581140885
UNSPSC 27112700
Manufacturer article nr  06019J0200
Do not close this page. This message will disappear, when the page is fully loaded.