text.skipToContent text.skipToNavigation

Bosch GCL 2-50 CG Combi Laser in L-BOXX Green Beam 20m ±0.3mm/m 1x GBA 12V Battery

Article number 0B794490
Weight 0.6
Measured value memory No
Interface No
Visible signalling route Yes
Length of signalling route (m) 20
Rotating signalling route Yes
Accuracy (mm) 0.3

Specifications

Weight 0.6
Measured value memory No
Interface No
Visible signalling route Yes
Length of signalling route (m) 20
Rotating signalling route Yes
Accuracy (mm) 0.3
Wavelength of the sensor (nm) 500
Degree of protection (IP) IP54
Battery type Lithium-ions
Laserclass Class 2
Brand Bosch
Commodity code 90153010
Model GCL 2-50 CG

Article numbers

Article number 0B794490
EAN 3165140865654
UBB 500652006239
UNSPSC 27110000
Manufacturer article nr  0601066H00
Do not close this page. This message will disappear, when the page is fully loaded.