text.skipToContent text.skipToNavigation

BOSCH GBH 18V-40 C PROFESSIONAL


Cordless Rotary Hammer BITURBO with SDS max GBH 18V-40 C, The GBH 18V-40 C Professional offers corded performance thanks to its BITURBO Brushless technology providing powerful 9.0 J impact energy. Cordless freedom with ProCORE18V batteries allows fast drilling up to 40 mm chisel works even in tough environments. It provides an optimal power-to-weight ra

Article number 4O171092
Nominal voltage (V) 18
Length 502
Drill diameter in concrete (mm) 40
Max. single-blow energy (J) 9
Tool insertion SDS-max socket
Packed per 1

Specifications

Nominal voltage (V) 18
Length 502
Drill diameter in concrete (mm) 40
Max. single-blow energy (J) 9
Tool insertion SDS-max socket
Max. number of strokes (1/min) 3150
Idle rotational speed (1/min) 365
Weight without battery-pack (kg) 7
With battery charger No

Description

Cordless Rotary Hammer BITURBO with SDS max GBH 18V-40 C, The GBH 18V-40 C Professional offers corded performance thanks to its BITURBO Brushless technology providing powerful 9.0 J impact energy. Cordless freedom with ProCORE18V batteries allows fast drilling up to 40 mm chisel works even in tough environments. It provides an optimal power-to-weight ratio due to an improved impact mechanism and highly capable drive train. In addition to the overload clutch the GBH 18V-40 C offers KickBack Control, which senses sudden loss of tool control. In case of e.g. a canted drill it instantly shuts the cordless rotary hammer down in order to minimise hand and arm injuries. The GBH 18V-40 C Professional is compatible with all Bosch Professional 18V batteries and chargers (Professional 18V system). To reach the maximum power in concrete, stone, and masonry, choose a ProCORE18V battery ≥ 5.5 Ah. XL-BOXX (1 605 438 1JH), Machine cloth, Grease tube (spare part number 1 615 430 010), Auxiliary handle (1 607 031 2E7)

Article numbers

Article number 4O171092
EAN 4059952615394
UBB 500582163134
UNSPSC 27112700
Manufacturer article nr  0611917100
Do not close this page. This message will disappear, when the page is fully loaded.