text.skipToContent text.skipToNavigation

Bosch GAL 18V-160 Ultra-Fast Charger for ProCore 18V 8Ah Professional 14.4-18V 130 x 83 x 195mm


Article number 4I658527
High-speed battery charger Yes
Battery quality Other
Charging voltage (V) 14.4-18
Nominal voltage (V) 18-18
Brand Bosch
Model GAL 18V-160
Type Ultra-Fast Charger
Packed per 1

Specifications

High-speed battery charger Yes
Battery quality Other
Charging voltage (V) 14.4-18
Nominal voltage (V) 18-18
Brand Bosch
Model GAL 18V-160
Type Ultra-Fast Charger

Article numbers

Article number 4I658527
EAN 4053423248234
UNSPSC 27112700
Manufacturer article nr  1600A02T5G
Do not close this page. This message will disappear, when the page is fully loaded.