text.skipToContent text.skipToNavigation

Bosch Flat/Hexagon/Slotted/Phillips/Pozidriv/Torx Bit Set in Case 43-Piece


The Extra-Hard Screwdriver Bit and Nutsetter Set, 43-Piece is a good choice for universal use. S2 Modified Steel and an optimised heat treatment process provide the bits with an extra-hard quality, delivering a strong performance in all tasks. The bits feature a tapered torsion zone that easily handles torque peaks by absorbing the force and vibrations

Article number 2T916332
Packaging Plastic box
Number of bits PH (crosshead) 4
Number of bits PZ (crosshead) 4
Number of bits Torx 8
Number of bits groove 4
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 4
Number of bits PZ (crosshead) 4
Number of bits Torx 8
Number of bits groove 4
Number of bits total 43
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand BOSCH

Description

The Extra-Hard Screwdriver Bit and Nutsetter Set, 43-Piece is a good choice for universal use. S2 Modified Steel and an optimised heat treatment process provide the bits with an extra-hard quality, delivering a strong performance in all tasks. The bits feature a tapered torsion zone that easily handles torque peaks by absorbing the force and vibrations when screw-driving in all materials. Furthermore, the bits are colour-coded for quick overview and recognition of the appropriate bit type. The Extra Hard Screwdriver Bit and Nutsetter Set, 43-Piece comes in a practical and robust storage box providing a good view of its contents as well as safe storage and transport. This set contains: PH1, PH2 (2x), PH3 PZ1, PZ2 (2x) PZ3 SL3, SL4, SL5, SL6 H3, H4, H5, H6 T10, T15, T20 (2x), T25, T27, T30, T40 TH10, TH15, TH20 (2x), TH25, TH27, TH30, TH40 PH2 PZ2 SL6 T15, T20, T25 Nutsetter with permanent magnet for hex screws (6 mm, 8 mm, 10 mm) Magnetic universal holder Universal holder with quick-change

Article numbers

Article number 2T916332
EAN 3165140669702
UBB 500629203711
UNSPSC 27110000
Manufacturer article nr  2607017164
Do not close this page. This message will disappear, when the page is fully loaded.