text.skipToContent text.skipToNavigation

Bosch Expert SDS Plus-7X Hammer Drill Bit set 5-10mm 5-Piece


Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t

Article number 5U599758
Packaging Plastic box
Holding system SDS-plus
Diameter (mm) 5 - 10
Total number of tools 5
Cutting material Other
Packed per 1

Specifications

Packaging Plastic box
Holding system SDS-plus
Diameter (mm) 5 - 10
Total number of tools 5
Cutting material Other
Number of drills for concrete 5
Brand Bosch
Type Expert SDS Plus-7X Hammer Drill Bit set

Description

Long Life Drilling Reinforced Concrete! Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact. For construction professionals drilling concrete and reinforced concrete regularly, for example for fixings and installations, the Bosch EXPERT SDS plus-7X Hammer Drill Bit offers peerless performance, reliability and longevity. It is THE EXPERT accessory for SDS plus rotary hammer drills.

Article numbers

Article number 5U599758
EAN 4059952532714
UBB 500718662017
UNSPSC 27112700
Manufacturer article nr  2608900197
Do not close this page. This message will disappear, when the page is fully loaded.